SP150 - SP150 Nai Plate

Appozgcomm

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.26 (Per 100)

  • $712.60 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP150
Manufacturer
Appozgcomm
Manufacturer's Part Number
SP-150
Description
SP150 Nai Plate
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131606 - Wire guard nail plate
UPC/GTIN
687855216048 / 00687855216048
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$712.60 (Per 1,000)
Resources
Images
 
 
SP150 - Small Image
 
SP150 - Large Image
Attachments
 
 
SP150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.58 X 2.81
Thickness
.45
Width
1.53
Length
2.50
Descriptions
Description
SP150 NAI PLATE
Product Type
Plate Sfty 1/16X1-1/2X2-1/2
extra long description
EGS SP-150 PLATE SFTY 1/16X1-1/2X2-
Long Description
Safety Plate, 1.06 x 1.50 x 2.50 IN Trade Size
Special Features
Trade Size 1/16 x 1 - 1/2 x 2-1/2 IN Safety Plate, 1500 Pieces Per Package
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
SP-150
GTIN
00687855216048
UPC
687855216048
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Safety Plates
Packaging
Weight per each
0.06
Carton
1000
Uses, Certifications, and Standards
Mounting
HORIZONTAL
Application
Installed over areas in wooden structures where cables are runt to protect cable insulation from damage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat