SP150 - SP150 Nai Plate

Appozgcomm

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.26 (Per 100)

  • $712.60 (Per 1,000)
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
SP150
Manufacturer
Appozgcomm
Manufacturer's Part Number
SP-150
Description
SP150 Nai Plate
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131606 - Wire guard nail plate
UPC/GTIN
687855216048 / 00687855216048
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$712.60 (Per 1,000)
Resources
Images
 
 
SP150 - Small Image
 
SP150 - Large Image
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Thickness
.45
Width
1.53
Length
2.5
Size
4.58 X 2.81
Descriptions
Description
SP150 NAI PLATE
Product Type
Plate Sfty 1/16X1-1/2X2-1/2
extra long description
EGS SP-150 PLATE SFTY 1/16X1-1/2X2-
Long Description
Safety Plate, 1.06 x 1.50 x 2.50 IN Trade Size
Special Features
Trade Size 1/16 x 1 - 1/2 x 2-1/2 IN Safety Plate, 1500 Pieces Per Package
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
SP-150
GTIN
00687855216048
UPC
687855216048
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Safety Plates
Packaging
Weight per each
0.06
Carton
1000
Uses, Certifications, and Standards
Mounting
HORIZONTAL
Application
Installed over areas in wooden structures where cables are runt to protect cable insulation from damage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP150.
Jump To:

Similar Items

Similar items are close alternatives to SP150, though they may not be 100% alike.

Safety Plate, Industrial;Plumbing Applications Application, 1-1/2 W X 5 H In Dim...
  • Our Part #: SP516100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP516100
  • Manufacturer: MPC
  • Find: Similar Items
  • Pkg Sizes: 100 ($25.56) ·
SP516100 - Metal Products Company

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SP-150 O-Z Gedney 00687855216048
2710 Raco 00050169027103
CP-1 Thomas & Betts 00785991107951
SP-1 Orbit Industries 00835243013681
189 Topaz 00751338115002

* All prices subject to change.

Begin Live Chat