ST100AL - 1" Alu LT Flex Conn

Appleton

  • $16.54 (Each)
  • $16.54 (Each)

  • $82.71 (Per 5)

  • $413.54 (Per 25)

  • $1,654.15 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST100AL
Manufacturer
Appleton
Manufacturer's Part Number
ST-100AL
Description
1" Alu LT Flex Conn
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1-11-1/2, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Class I, Divisio
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381672467 / 00781381672467
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.54 (Each)
Carton
$82.71 (Per 5)
Standard Packaging
$413.54 (Per 25)
Resources
Images
 
 
ST100AL - Small Image
 
ST100AL - Large Image
Attachments
 
 
ST100AL - Specification Sheet
Brochures
 
 
ST100AL - Brochure
Other Links
 
 
ST100AL - Other
 
ST100AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree Aluminum
connection
Threaded X Compression
Dimensions and Weight
Size
1-11-1/2
Descriptions
Description
1" ALU LT FLEX CONN
Product Type
1 In LFMC Conn Alum
extra long description
APP ST-100AL 1 IN LFMC CONN ALUM
Long Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1-11-1/2, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.63 IN Length X 1.81 IN Height, Thread Length: 3/4 IN, Standard: Class I, Divisio
Special Features
Compact design with small turning radius;Copperfree (4/10 of 1 PCT of copper or less) aluminum;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;Full, machined tapered threads (NPT);High corrosion resistance;Machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and other applications that require flexibility and protection against entry of liquids, vapors or solids;Seals out
Manufacturer Information
Manufacturers Part Number
ST-100AL
Brand
Appleton
GTIN
00781381672467
UPC
781381672467
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.16
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat