ST125 - 1-1/4" Steel LT STR Conn

Appleton

  • $31.37 (Each)
  • $31.37 (Each)

  • $156.83 (Per 5)

  • $784.16 (Per 25)

  • $3,136.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ST125
Manufacturer
Appleton
Manufacturer's Part Number
ST-125
Description
1-1/4" Steel LT STR Conn
Liquid Tight Straight Connector, 1-1/4 In Trade Sizel, Zinc Electroplated, Straight Connection Orientation, 2 In Length, 2.31 In Diameter, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 84 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679558 / 00781381679558
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.37 (Each)
Carton
$156.83 (Per 5)
Standard Packaging
$784.16 (Per 25)
Resources
Images
 
 
ST125 - Small Image
 
ST125 - Large Image
 
ST125 - Large Image
Attachments
 
 
ST125 - Specification Sheet
Other Links
 
 
ST125 - Other
Features
Material
Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2 in;50.8 mm
Diameter
2.31 in;58.7 mm
Size
1-1/4
Descriptions
Description
1-1/4" STEEL LT STR CONN
Product Type
Insulated Connector
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1-1/4 in Trade Sizel, Zinc Electroplated, Straight Connection Orientation, 2 in Length, 2.31 in Diameter, Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 84 lb/100
Short Description
Insulated Connector, Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring), 1-1/4 in, Straight
Special Features
Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2
extra long description
APP ST-125 1-1/4 IN LFMC CONN
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT;25 PK
Insulated/Non-Insulated
Insulated
Thread Size
1-1/4 in NPT
Manufacturer Information
Manufacturers Part Number
ST-125
Brand
Appleton
GTIN
00781381679558
UPC
781381679558
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
38.1 kg/100;84 lb/100
Weight per each
0.8
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with ST125.
Jump To:

Frequently Purchased Together

These items are compatible and complement ST125, providing enhanced or expanded functionality.

Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer...
  • Our Part #: LT114
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55107002
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($174.52) ·
LT114 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$349.05

Per 100

QTY:
Each
Add
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Zinc Electroplated, 90° Connecti...
  • Our Part #: ST90125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-90125
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($316.50) · 25 ($1,582.51) ·
ST90125 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,330.03

Per 100

QTY:
Each
Add

* All prices subject to change.