ST250 - 2-1/2" STR LT Conn

Appleton

  • $406.82 (Each)
  • $406.82 (Each)

  • $2,034.10 (Per 5)

  • $40,681.90 (Per 100)
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
ST250
Manufacturer
Appleton
Manufacturer's Part Number
ST-250
Description
2-1/2" STR LT Conn
ST Series Straight Liquidtight Connector With Plain Throat, Size: 2-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 3.38 In Length X 3.94 In Height,
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679701 / 00781381679701
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.82 (Each)
Carton
$2,034.10 (Per 5)
Resources
Images
 
 
ST250 - Small Image
 
ST250 - Large Image
Attachments
 
 
ST250 - Specification Sheet
Other Links
 
 
ST250 - Other
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
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" STR LT CONN
Product Type
2-1/2 In LFMC Conn
Long Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 2-1/2 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 3.38 IN Length X 3.94 IN Height,
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Steel compression nut;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
extra long description
APP ST-250 2-1/2 IN LFMC CONN
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-250
GTIN
00781381679701
UPC
781381679701
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Packaging
Weight per each
3.5
Carton
5
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST250.
Jump To:

Cross Referenced

These items are similar to ST250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-250 Appleton Electric 00781381679701
436-SLT Bridgeport Fittings 00781747024367
LT250 Eaton Crouse-Hinds 00784564302502
K250 Killark 00783936991290
4Q-250 O-Z Gedney 00783126617856
3410 Raco 00050169034101
5238 Thomas & Betts 00786210052380
5238 Thomas & Betts Conduit n/a
436SLT Bridgeport Fittings n/a
H250 Raco n/a
LTM250 Raco n/a
LT107 Thomas & Betts n/a
LS250 AFC Cable Systems 00077680136824

* All prices subject to change.

Begin Live Chat