ST300 - 3" STR LT Conn

Appleton

  • $471.92 (Each)
  • $471.92 (Each)

  • $2,359.60 (Per 5)

  • $47,192.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST300
Manufacturer
Appleton
Manufacturer's Part Number
ST-300
Description
3" STR LT Conn
Liquid Tight Straight Connector, 3 In Trade Size, Zinc Electroplated;Chromate and Epoxy Powder Coat/Zinc Electroplate, Straight Connection Orientation, 3.69 In Length, 4.38 In Diameter, Insulated, 3 In NPT Thread Size, Threaded Connection, 450 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679756 / 00781381679756
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$471.92 (Each)
Carton
$2,359.60 (Per 5)
Resources
Images
 
 
ST300 - Small Image
 
ST300 - Large Image
Attachments
 
 
ST300 - Specification Sheet
Other Links
 
 
ST300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated;Chromate And Epoxy Powder Coat/Zinc Electroplate
Dimensions and Weight
Length
3.69 in;93.7 mm
Diameter
4.38 in;111.3 mm
Size
3
Descriptions
Description
3" STR LT CONN
Product Type
Liquid Tight Straight Connector
Insulated Connector
Long Description
Liquid Tight Straight Connector, 3 in Trade Size, Zinc Electroplated;Chromate And Epoxy Powder Coat/Zinc Electroplate, Straight Connection Orientation, 3.69 in Length, 4.38 in Diameter, Insulated, 3 in NPT Thread Size, Threaded Connection, 450 lb/100
Short Description
Insulated Connector, Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring), 3 in, Straight
Special Features
Enclosure Type Class I Div 2;Constructional Feature Liquid Tight, Rain Tight, Oil Tight, Concrete Tight
extra long description
APP ST-300 3 IN LFMC CONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
3 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-300
GTIN
00781381679756
UPC
781381679756
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Trade Size
Trade Size
3 in
Packaging
Weight
204.1 kg/100;450 lb/100
Weight per each
4.5
Carton
5
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat