ST400 - 4" STR LT Conn

Appleton

  • $559.58 (Each)
  • $559.58 (Each)

  • $2,797.89 (Per 5)

  • $55,957.88 (Per 100)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST400
Manufacturer
Appleton
Manufacturer's Part Number
ST-400
Description
4" STR LT Conn
ST Series Straight Liquidtight Connector With Plain Throat, Size: 4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 4 In Length X 5.5 In Height, Thread L
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679800 / 00781381679800
Weight per unit
6.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$559.58 (Each)
Carton
$2,797.89 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
ST400 - Small Image
 
ST400 - Large Image
Attachments
 
 
ST400 - Specification Sheet
Other Links
 
 
ST400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
4
Descriptions
Description
4" STR LT CONN
Product Type
4 In LFMC Conn
extra long description
APP ST-400 4 IN LFMC CONN
Long Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 4 IN Length X 5.5 IN Height, Thread L
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Steel compression nut;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-400
GTIN
00781381679800
UPC
781381679800
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Packaging
Weight per each
6.65
Carton
5
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
9 View Store

M-Z

Location Stock Available
Rogers
5 View Store

* All prices subject to change.

Begin Live Chat