ST90150 - 1-1/2" Steel LT 90 Conn

Appleton

  • $80.20 (Each)
  • $80.20 (Each)

  • $160.39 (Per 2)

  • $801.96 (Per 10)

  • $8,019.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST90150
Manufacturer
Appleton
Manufacturer's Part Number
ST-90150
Description
1-1/2" Steel LT 90 Conn
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Di
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680653 / 00781381680653
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.20 (Each)
Carton
$160.39 (Per 2)
Standard Packaging
$801.96 (Per 10)
Resources
Images
 
 
ST90150 - Small Image
 
ST90150 - Large Image
Attachments
 
 
ST90150 - Specification Sheet
Other Links
 
 
ST90150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" STEEL LT 90 CONN
Product Type
1-1/2 In 90DEG LFMC Conn
extra long description
APP ST-90150 1-1/2 IN 90DEG LFMC CO
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Long Description
ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 1-1/2 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standard: Class I, Di
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-90150
GTIN
00781381680653
UPC
781381680653
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.9
Carton
2
Package
10
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat