ST90200 - 2" Steel LT 90 Conn

Appleton

  • $117.21 (Each)
  • $117.21 (Each)

  • $586.06 (Per 5)

  • $11,721.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST90200
Manufacturer
Appleton
Manufacturer's Part Number
ST-90200
Description
2" Steel LT 90 Conn
Liquid Tight 90°Connector, 2 In Trade Size, Zinc Electroplated, 90° Connection Orientation, 3.19 In Diameter, Insulated, 2 In NPT Thread Size, Threaded Connection, 290 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680707 / 00781381680707
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.21 (Each)
Carton
$586.06 (Per 5)
Resources
Images
 
 
ST90200 - Small Image
 
ST90200 - Large Image
 
ST90200 - Large Image
Attachments
 
 
ST90200 - Specification Sheet
Other Links
 
 
ST90200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron (Body, Cap);Aluminum (Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
3.19 in;81 mm
Size
2
Descriptions
Description
2" STEEL LT 90 CONN
Product Type
Insulated Connector
Liquid Tight 90°Connector
extra long description
APP ST-90200 2 IN 90DEG LFMC CONN
Special Features
Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2
Long Description
Liquid Tight 90°Connector, 2 in Trade Size, Zinc Electroplated, 90° Connection Orientation, 3.19 in Diameter, Insulated, 2 in NPT Thread Size, Threaded Connection, 290 lb/100
Short Description
Insulated Connector, Malleable Iron (Body, Cap);Aluminum (Ferrule);Polypropylene (Sealing Ring), 2 in, 90°
Additional Information
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Manufacturer Information
Manufacturers Part Number
ST-90200
Brand
Appleton
GTIN
00781381680707
UPC
781381680707
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Trade Size
Trade Size
2 in
Packaging
Weight
131.5 kg/100;290 lb/100
Weight per each
2.5
Carton
5
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat