ST9038 - 3/8" Steel LT 90 Conn

Appleton

  • $13.55 (Each)
  • $13.55 (Each)

  • $338.82 (Per 25)

  • $677.63 (Per 50)

  • $1,355.26 (Per 100)
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
ST9038
Manufacturer
Appleton
Manufacturer's Part Number
ST-9038
Description
3/8" Steel LT 90 Conn
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standar
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680059 / 00781381680059
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.55 (Each)
Carton
$338.82 (Per 25)
Standard Packaging
$677.63 (Per 50)
Resources
Images
 
 
ST9038 - Small Image
 
ST9038 - Large Image
Attachments
 
 
ST9038 - Specification Sheet
Other Links
 
 
ST9038 - Other
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
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
3/8 IN Flex, 1/2 IN Hub
Descriptions
Description
3/8" STEEL LT 90 CONN
Product Type
3/8 In 90DEG LFMC Conn
extra long description
APP ST-9038 3/8 IN 90DEG LFMC CONN
Long Description
ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 3/8 IN Flex, 1/2 IN Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standar
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Manufacturers Part Number
ST-9038
Brand
Appleton
GTIN
00781381680059
UPC
781381680059
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.22
Carton
25
Package
50
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST9038.
Jump To:

Cross Referenced

These items are similar to ST9038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L938 AFC Cable Systems 00077680137128
ST-9038 Appleton Electric 00781381680059
LT9038 Arlington 18997329387
469-SLT Bridgeport Fittings 00781747024695
469-LT2 Bridgeport Fittings 781747154699
LT3890 Eaton Crouse-Hinds 00784564900388
LTK3890 Eaton Crouse-Hinds 00784564000019
LT3890DC Eaton Crouse-Hinds 662277000635
LT9038 LH Dottie 781002112006
SL9038 LH Dottie 00781002667094
16903B Halex 51411169039
66903B Halex 00051411669034
H0389 Hubbell Wiring Device-Kellems 00783585034218
K0389 Killark 00783936997964
LQA-9038 Madison Electric 784297385001
MLT90-38 Orbit Industries 00835243031210
LT90-38 Orbit Industries 835243030312
4Q-938 O-Z Gedney 00783126618457
LML-01 O-Z Gedney 687855383016
4QS-938 O-Z Gedney 687855120802
RT-90-38S Producto Electric Corp. n/a
RT-90-38 Producto Electric Corp. 785244295381
3421 Raco 00050169034217
H0389 Raco n/a
3421DC Raco 50169980118
LML-01 Remke 00785411301907
5251 Thomas & Betts 00786210052519
LT-290 Thomas & Betts 785991425000
LT-490 Thomas & Betts Conduit n/a
490 Topaz 751338146105

* All prices subject to change.

Begin Live Chat