ST9075AL - 3/4" Alu LT 90 Conn

Appleton

  • $28.90 (Each)
  • $28.90 (Each)

  • $288.96 (Per 10)

  • $1,444.78 (Per 50)

  • $2,889.56 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST9075AL
Manufacturer
Appleton
Manufacturer's Part Number
ST-9075AL
Description
3/4" Alu LT 90 Conn
Appleton ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3/4 In, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 0.63 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18.3, 06517
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381672573 / 00781381672573
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.90 (Each)
Carton
$288.96 (Per 10)
Standard Packaging
$1,444.78 (Per 50)
Resources
Images
 
 
ST9075AL - Small Image
 
ST9075AL - Large Image
Attachments
 
 
ST9075AL - Specification Sheet
Brochures
 
 
ST9075AL - Brochure
Other Links
 
 
ST9075AL - Other
 
ST9075AL - Other
 
ST9075AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree Aluminum
connection
Threaded X Compression
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" ALU LT 90 CONN
Product Type
3/4 In 90DEG LFMC Conn Alum
extra long description
APP ST-9075AL 3/4 IN 90DEG LFMC CON
Long Description
Appleton ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 3/4 IN, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 0.63 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 06517
Special Features
Compact design with small turning radius;Copperfree (4/10 of 1 PCT of copper or less) aluminum;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;Full, machined tapered threads (NPT);High corrosion resistance;Machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and other applications that require flexibility and protection against entry of liquids, vapors or solids;Seals out
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-9075AL
GTIN
00781381672573
UPC
781381672573
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.18
Carton
10
Package
50
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat