STB125 - 1-1/4" Steel LT Conn Ins Throat

Appleton

  • $36.83 (Each)
  • $36.83 (Each)

  • $184.16 (Per 5)

  • $920.80 (Per 25)

  • $3,683.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STB125
Manufacturer
Appleton
Manufacturer's Part Number
STB-125
Description
1-1/4" Steel LT Conn Ins Throat
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1-1/4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 2 In Length X 2.31 In Heigh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381681100 / 00781381681100
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.83 (Each)
Carton
$184.16 (Per 5)
Standard Packaging
$920.80 (Per 25)
Resources
Images
 
 
STB125 - Small Image
 
STB125 - Large Image
Attachments
 
 
STB125 - Specification Sheet
Other Links
 
 
STB125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Compression
Material
Malleable Iron
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
1-1/4
Descriptions
Description
1-1/4" STEEL LT CONN INS THROAT
Product Type
1-1/4 In Insul LFMC Conn
extra long description
APP STB-125 1-1/4 IN INSUL LFMC CON
Long Description
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1-1/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 2 IN Length X 2.31 IN Heigh
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STB-125
GTIN
00781381681100
UPC
781381681100
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
STB Series Straight Liquidtight Connector With Insulated Throat
Packaging
Weight per each
0.78
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat