STG50 - 1/2" O-Ring Assembly

Appleton

  • $2.66 (Each)
  • $2.66 (Each)

  • $133.11 (Per 50)

  • $266.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STG50
Manufacturer
Appleton
Manufacturer's Part Number
STG-50
Description
1/2" O-Ring Assembly
Sealing Gasket, Trade Size: 1/2 In, Material: Steel Backed Neoprene, Standard: Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
31401505 - Silicone molded gasket
UPC/GTIN
781381684002 / 00781381684002
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$133.11 (Per 50)
Standard Packaging
$266.22 (Per 100)
Resources
Images
 
 
STG50 - Small Image
 
STG50 - Large Image
Attachments
 
 
STG50 - Specification Sheet
Other Links
 
 
STG50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" O-RING ASSEMBLY
Product Type
1/2 In Liquidtight Gasket
extra long description
APP STG-50 1/2 IN LIQUIDTIGHT GASKE
Long Description
Sealing Gasket, Trade Size: 1/2 IN, Material: Steel Backed Neoprene, Standard: CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Liquidtight Flexible Metal Conduit
Special Features
Steel Backed Neoprene
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STG-50
GTIN
00781381684002
UPC
781381684002
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Sealing Gasket Assembly for Liquidtight Flexible Metal Conduit Connectors
Packaging
Weight per each
0.01
Carton
50
Package
100
Uses, Certifications, and Standards
standard
CSA Standard: C22.2 No. 18.3, CSA Certified: 065178, NEMA FB-1
Application
Provides positive seal between shoulder of connector and sheet metal enclosure. Used with 0.50 inch connector.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat