STNM90150 - 1-1/2" LT Flex Conn

Appleton

  • $250.87 (Each)
  • $250.87 (Each)

  • $501.73 (Per 2)

  • $2,508.67 (Per 10)

  • $25,086.74 (Per 100)

In-Stock: 35 available at other locations ( find a store with stock)
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
STNM90150
Manufacturer
Appleton
Manufacturer's Part Number
STNM-90150
Description
1-1/2" LT Flex Conn
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 1-1/2 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238922 / 00781381238922
Weight per unit
2.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.87 (Each)
Carton
$501.73 (Per 2)
Standard Packaging
$2,508.67 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
35
Resources
Images
 
 
STNM90150 - Small Image
 
STNM90150 - Large Image
Other Links
 
 
STNM90150 - Other
 
STNM90150 - Other
 
STNM90150 - Other
Brochures
 
 
STNM90150 - Brochure
Attachments
 
 
STNM90150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
True
Material
Steel
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" LT FLEX CONN
Extra Long Description
APP STNM-90150 1-1/2 IN 90D LFNC CO
Long Description
Appleton STNM Series 90 DEG Liquidtight Connector, Size: 1-1/2 IN, Material: Steel, Insulation: Insulated Throat, Thread Length: 3/4 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18, 065178, For Connecting To Type A Flexible
Product Type
1-1/2 In 90D LFNC Conn
Special Features
Ease of assembly and disassembly of STNM connectors permits make-up of harnesses in advance for fast, simple connections during production line assemblies;Eliminates common connection problems and assures a liquidtight seal against oil, water, dirt and chemicals;It cannot bend or twist the conduit and thereby protects wiring;The nut rides only on the sleeve and not on the conduit;The positive, pull out proof seal formed by a STNM connector begins with its deep-threaded ferrule that bites into the inner wal
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STNM-90150
GTIN
00781381238922
UPC
781381238922
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STNM Series 90 DEG Liquidtight Connector
Packaging
Weight per each
2.01
Carton
2
Package
10
Uses, Certifications, and Standards
Application
For Connecting To Type A Flexible Nonmetallic Conduit
Standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
10 View Store

A-L

Location Stock Available
El Dorado
8 View Store
Hope
17 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of STNM90150.
Jump To:

Cross Referenced

These items are similar to STNM90150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STNM90150 Appleton Electric 00781381238922
3745 Thomas & Betts 00786210037455

* All prices subject to change.

Begin Live Chat