STNM9050 - 1/2" NM LT 90 Conn

Appleton

  • $39.29 (Each)
  • $39.29 (Each)

  • $982.16 (Per 25)

  • $1,964.32 (Per 50)

  • $3,928.64 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STNM9050
Manufacturer
Appleton
Manufacturer's Part Number
STNM-9050
Description
1/2" NM LT 90 Conn
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 1/2 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.59 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible N
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238878 / 00781381238878
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.29 (Each)
Carton
$982.16 (Per 25)
Standard Packaging
$1,964.32 (Per 50)
Resources
Images
 
 
STNM9050 - Small Image
 
STNM9050 - Large Image
Attachments
 
 
STNM9050 - Specification Sheet
Brochures
 
 
STNM9050 - Brochure
Other Links
 
 
STNM9050 - Other
 
STNM9050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material
Steel
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" NM LT 90 CONN
Product Type
1/2 In 90D LFNC Conn
extra long description
APP STNM-9050 1/2 IN 90D LFNC CONN
Long Description
Appleton STNM Series 90 DEG Liquidtight Connector, Size: 1/2 IN, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.59 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18, 065178, For Connecting To Type A Flexible N
Special Features
Ease of assembly and disassembly of STNM connectors permits make-up of harnesses in advance for fast, simple connections during production line assemblies;Eliminates common connection problems and assures a liquidtight seal against oil, water, dirt and chemicals;It cannot bend or twist the conduit and thereby protects wiring;The nut rides only on the sleeve and not on the conduit;The positive, pull out proof seal formed by a STNM connector begins with its deep-threaded ferrule that bites into the inner wal
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STNM-9050
GTIN
00781381238878
UPC
781381238878
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STNM Series 90 DEG Liquidtight Connector
Packaging
Weight per each
0.38
Carton
25
Package
50
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18, 065178
Application
For Connecting To Type A Flexible Nonmetallic Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat