STNM9075 - 3/4" NM LT 90 Conn

Appleton

  • $63.74 (Each)
  • $63.74 (Each)

  • $637.39 (Per 10)

  • $3,186.96 (Per 50)

  • $6,373.92 (Per 100)

In-Stock: 296 available at other locations ( find a store with stock)
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
STNM9075
Manufacturer
Appleton
Manufacturer's Part Number
STNM-9075
Description
3/4" NM LT 90 Conn
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 3/4 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.59 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible N
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238885 / 00781381238885
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.74 (Each)
Carton
$637.39 (Per 10)
Standard Packaging
$3,186.96 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
296
Resources
Images
 
 
STNM9075 - Small Image
 
STNM9075 - Large Image
Attachments
 
 
STNM9075 - Specification Sheet
Other Links
 
 
STNM9075 - Other
 
STNM9075 - Other
Brochures
 
 
STNM9075 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
True
Material
Steel
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" NM LT 90 CONN
Extra Long Description
APP STNM-9075 3/4 IN 90D LFNC CONN
Long Description
Appleton STNM Series 90 DEG Liquidtight Connector, Size: 3/4 IN, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.59 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18, 065178, For Connecting To Type A Flexible N
Product Type
3/4 In 90D LFNC Conn
Special Features
Ease of assembly and disassembly of STNM connectors permits make-up of harnesses in advance for fast, simple connections during production line assemblies;Eliminates common connection problems and assures a liquidtight seal against oil, water, dirt and chemicals;It cannot bend or twist the conduit and thereby protects wiring;The nut rides only on the sleeve and not on the conduit;The positive, pull out proof seal formed by a STNM connector begins with its deep-threaded ferrule that bites into the inner wal
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STNM-9075
GTIN
00781381238885
UPC
781381238885
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STNM Series 90 DEG Liquidtight Connector
Packaging
Weight per each
0.55
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Connecting To Type A Flexible Nonmetallic Conduit
Standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 296

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
176 View Store

A-L

Location Stock Available
Hope
32 View Store

M-Z

Location Stock Available
Pine Bluff
88 View Store
These alternate items can be purchased instead of STNM9075.
Jump To:

Similar Items

Similar items are close alternatives to STNM9075, though they may not be 100% alike.

Cross Referenced

These items are similar to STNM9075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STNM9075 Appleton Electric 00781381238885
3742 Thomas & Betts 00786210037424

* All prices subject to change.

Begin Live Chat