STSR50 - 1/2" Sealtight STR Conn

Appleton

  • $85.38 (Each)
  • $85.38 (Each)

  • $341.51 (Per 4)

  • $1,707.55 (Per 20)

  • $8,537.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STSR50
Manufacturer
Appleton
Manufacturer's Part Number
ST-SR50
Description
1/2" Sealtight STR Conn
Wire Mesh Strain Relief, Trade Size: 1/2 In, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: Csa Number C22.2 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
781381501736 / 00781381501736
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.38 (Each)
Carton
$341.51 (Per 4)
Standard Packaging
$1,707.55 (Per 20)
Resources
Images
 
 
STSR50 - Small Image
 
STSR50 - Large Image
Attachments
 
 
STSR50 - Specification Sheet
Brochures
 
 
STSR50 - Brochure
Other Links
 
 
STSR50 - Other
 
STSR50 - Other
 
STSR50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL
Descriptions
Description
1/2" SEALTIGHT STR CONN
Product Type
1/2 In Wire Mesh Strain Relief
extra long description
APP ST-SR50 1/2 IN WIRE MESH STRAIN
Long Description
Wire Mesh Strain Relief, Trade Size: 1/2 IN, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: CSA Number C22.2 18.3, CSA 065178, NEMA FB-1, For Liquidtight Flexible Metal Conduit
Special Features
ST-SR wire mesh strain relief with cap can be substituted for any related trade size ST Series cap to provide integral strain relief
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-SR50
GTIN
00781381501736
UPC
781381501736
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Wire Mesh Strain Relief
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.16
Carton
4
Package
20
Uses, Certifications, and Standards
standard
CSA Number C22.2 18.3, CSA 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat