STSR75 - 3/4" Sealtight STR Conn

Appleton

  • $83.15 (Each)
  • $83.15 (Each)

  • $415.75 (Per 5)

  • $1,663.02 (Per 20)

  • $8,315.09 (Per 100)
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
STSR75
Manufacturer
Appleton
Manufacturer's Part Number
ST-SR75
Description
3/4" Sealtight STR Conn
Wire Mesh Strain Relief, Trade Size: 3/4 In, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: Csa Number C22.2 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
781381513982 / 00781381513982
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.15 (Each)
Carton
$415.75 (Per 5)
Standard Packaging
$1,663.02 (Per 20)
Resources
Images
 
 
STSR75 - Small Image
 
STSR75 - Large Image
Attachments
 
 
STSR75 - Specification Sheet
Brochures
 
 
STSR75 - Brochure
Other Links
 
 
STSR75 - Other
 
STSR75 - Other
 
STSR75 - Other
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
Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL
Descriptions
Description
3/4" SEALTIGHT STR CONN
Product Type
3/4 In Wire Mesh Strain Relief
extra long description
APP ST-SR75 3/4 IN WIRE MESH STRAIN
Special Features
ST-SR wire mesh strain relief with cap can be substituted for any related trade size ST Series cap to provide integral strain relief
Long Description
Wire Mesh Strain Relief, Trade Size: 3/4 IN, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: CSA Number C22.2 18.3, CSA 065178, NEMA FB-1, For Liquidtight Flexible Metal Conduit
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-SR75
GTIN
00781381513982
UPC
781381513982
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Wire Mesh Strain Relief
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.16
Carton
5
Package
20
Uses, Certifications, and Standards
Application
For Liquidtight Flexible Metal Conduit
standard
CSA Number C22.2 18.3, CSA 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STSR75.
Jump To:

Cross Referenced

These items are similar to STSR75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-SR75 Appleton Electric 00781381513982
WMG75 Eaton Crouse-Hinds 00784564910530
WMG-LT3 Thomas & Betts 00786210776255
WMG-LT3 Thomas & Betts Conduit n/a
WMGLT3 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat