T150M - 1-1/2" T FM5 Mall Iron Cond Body

Appleton

  • $76.29 (Each)
  • $76.29 (Each)

  • $762.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T150M
Manufacturer
Appleton
Manufacturer's Part Number
T150-M
Description
1-1/2" T FM5 Mall Iron Cond Body
Form 35 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Height: 2-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: U
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381687850 / 00781381687850
Weight per unit
4.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.29 (Each)
Carton
$762.90 (Per 10)
Resources
Images
 
 
T150M - Small Image
 
T150M - Large Image
Attachments
 
 
T150M - Specification Sheet
Other Links
 
 
T150M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1-1/2
Height
2-3/4
Descriptions
Description
1-1/2" T FM5 MALL IRON COND BODY
Product Type
1 1/2 Form 35 Type T THR
extra long description
APP T150-M 1 1/2 FORM 35 TYPE T T
Long Description
Form 35 UNILETS Type T Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 35, Height: 2-3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: U
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
T150-M
GTIN
00781381687850
UPC
781381687850
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type T Conduit Outlet Body
Packaging
Weight per each
4.38
Carton
10
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat