T17 - 1/2" T FM7 Cond Body

Appleton

  • $19.20 (Each)
  • $19.20 (Each)

  • $96.00 (Per 5)

  • $480.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T17
Manufacturer
Appleton
Manufacturer's Part Number
T17
Description
1/2" T FM7 Cond Body
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 5.63 In, Width: 2.44 In, Height: 1-3/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Ta
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381507066 / 00781381507066
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.20 (Each)
Carton
$96.00 (Per 5)
Standard Packaging
$480.00 (Per 25)
Resources
Images
 
 
T17 - Small Image
 
T17 - Large Image
Attachments
 
 
T17 - Specification Sheet
Other Links
 
 
T17 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Color
Gray
Dimensions and Weight
Height
1-3/4
Hub Size
1/2
Width
2.44
Length
5.63
Descriptions
Description
1/2" T FM7 COND BODY
Product Type
1/2 FM7 Body
extra long description
APP T17 1/2 FM7 BODY
Long Description
FM7 UNILETS Type T Conduit Outlet Body, Hub Size: 1/2 IN, Form: 7, Length: 5.63 IN, Width: 2.44 IN, Height: 1-3/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Ta
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
GTIN
00781381507066
UPC
781381507066
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type T Conduit Outlet Body
Packaging
Weight per each
1.34
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat