T27SA - 3/4" Alu FM7 T Condulet

Appleton

  • $31.42 (Each)
  • $31.42 (Each)

  • $157.10 (Per 5)

  • $785.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T27SA
Manufacturer
Appleton
Manufacturer's Part Number
T27SA
Description
3/4" Alu FM7 T Condulet
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Hub Size, 6.25 In Length, 2.63 In Width, 2 In Height, 0.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381600989 / 00781381600989
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.42 (Each)
Carton
$157.10 (Per 5)
Standard Packaging
$785.50 (Per 25)
Resources
Images
 
 
T27SA - Small Image
 
T27SA - Large Image
Other Links
 
 
T27SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Height
2 in
Width
2.63
Length
6-1/4
Descriptions
Product Type
Conduit Outlet Body
Description
3/4" ALU FM7 T CONDULET
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 3/4 in Hub Size, 6.25 in Length, 2.63 in Width, 2 in Height, 0.7 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, X Shape, Aluminum
extra long description
APP T27SA 3/4 FM7 BODY TYPE T - ALU
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
body type
Conduit
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2;NEC Certified;CEC Certified;Federal Specification W-C-586B
package quantity
25 PK;5 CT
Made in USA
yes
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
T27SA
GTIN
00781381600989
UPC
781381600989
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type T Conduit Outlet Body
Packaging
Weight
0.7 lb/EA
Weight per each
0.7
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Hazardous Locations
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat