T68 - 2" Cond Body

Appleton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T68
Manufacturer
Appleton
Manufacturer's Part Number
T68
Description
2" Cond Body
FM8 Grayloy-Iron Unilets Type T Conduit Outlet Body, Hub Size: 2 In, Form: 8, Length: 12.38 In, Width: 5.13 In, Height: 3.56 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Con
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381744362 / 00781381744362
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T68 - Small Image
 
T68 - Large Image
Other Links
 
 
T68 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Length
12.38
Hub Size
2
Height
3.56
Width
5.13
Descriptions
Description
2" COND BODY
Product Type
2 Type T Form 8 Body
extra long description
APP T68 2 TYPE T FORM 8 BODY
Long Description
FM8 Grayloy-Iron UNILETS Type T Conduit Outlet Body, Hub Size: 2 IN, Form: 8, Length: 12.38 IN, Width: 5.13 IN, Height: 3.56 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Con
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 8 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM8 and Form 8 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Make
Additional Information
Form
8
Manufacturer Information
Brand
Appleton
GTIN
00781381744362
UPC
781381744362
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type T Conduit Outlet Body
Packaging
Weight per each
8.7
Carton
1
Uses, Certifications, and Standards
Application
For Use With Rigid Steel Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat