TB100M - 1" TB FM5 Mall Iron Cond Body

Appleton

  • $39.45 (Each)
  • $39.45 (Each)

  • $197.25 (Per 5)

  • $789.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB100M
Manufacturer
Appleton
Manufacturer's Part Number
TB100-M
Description
1" TB FM5 Mall Iron Cond Body
Form 35 Unilets Type TB Conduit Outlet Body, Hub Size: 1 In, Form: 35, Length: 7.13 In, Width: 1.81 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381689052 / 00781381689052
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.45 (Each)
Carton
$197.25 (Per 5)
Standard Packaging
$789.00 (Per 20)
Resources
Images
 
 
TB100M - Small Image
 
TB100M - Large Image
Attachments
 
 
TB100M - Specification Sheet
Other Links
 
 
TB100M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Shape
TB
Number of Hubs
3
Hub Location
Tee Side
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Hub Size
1
Width
1.81
Length
7.13
Descriptions
Description
1" TB FM5 MALL IRON COND BODY
Long Description
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 in Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1 in Hub Size, Tee Side Hub Location, TB Configuration, 7.13 in Length, 1.81 in Width, Threaded, 1.9 lb/EA
Special Features
Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant
Product Type
Conduit Outlet Body
Short Description
Conduit Outlet Body, 1 in, TB Shape Form 35 Body, Malleable Iron
extra long description
APP TB100-M 1 IN THREADED UNILET
Additional Information
Form
35
body type
Form 35
Connection Type
Threaded
Cable Entry Type
Back
Mounting Type
Threaded
for use with
Rigid Steel;Rigid Aluminum and IMC Conduit
Standards Met
Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certified;CEC Certified
package quantity
5 CT;20 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TB100-M
GTIN
00781381689052
UPC
781381689052
Taxonomies, Classifications, and Categories
Type
Type TB Conduit Outlet Body
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
1 in
Packaging
Weight
1.9 lb/EA
Weight per each
1.9
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Configuration
TB
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat