TB50M - 1/2" Mall TB Cond Body

Appleton

  • $22.54 (Each)
  • $22.54 (Each)

  • $225.40 (Per 10)

  • $1,127.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TB50M
Manufacturer
Appleton
Manufacturer's Part Number
TB50-M
Description
1/2" Mall TB Cond Body
Form 35 Unilets Type TB Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 5.38 In, Width: 1.31 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381688857 / 00781381688857
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.54 (Each)
Carton
$225.40 (Per 10)
Standard Packaging
$1,127.00 (Per 50)
Resources
Images
 
 
TB50M - Small Image
 
TB50M - Large Image
Attachments
 
 
TB50M - Specification Sheet
Other Links
 
 
TB50M - Other
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1/2
Width
1.31
Length
5.38
Descriptions
Description
1/2" MALL TB COND BODY
Product Type
1/2 Form 35 TB Threaded Unilet
extra long description
APP TB50-M 1/2 FORM 35 TB THREADED
Long Description
Form 35 UNILETS Type TB Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Length: 5.38 IN, Width: 1.31 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threade
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TB50-M
GTIN
00781381688857
UPC
781381688857
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type TB Conduit Outlet Body
Packaging
Weight per each
0.81
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
You must have an account to view stock levels

* All prices subject to change.