TB75M - 3/4" TB FM5 Mall Iron Cond Body

Appleton

  • $27.71 (Each)
  • $27.71 (Each)

  • $138.55 (Per 5)

  • $1,385.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TB75M
Manufacturer
Appleton
Manufacturer's Part Number
TB75-M
Description
3/4" TB FM5 Mall Iron Cond Body
Form 35 Unilets Type TB Conduit Outlet Body, Hub Size: 3/4 In, Form: 35, Length: 6.06 In, Width: 1.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381689007 / 00781381689007
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.71 (Each)
Carton
$138.55 (Per 5)
Standard Packaging
$1,385.50 (Per 50)
Resources
Images
 
 
TB75M - Small Image
 
TB75M - Large Image
Attachments
 
 
TB75M - Specification Sheet
Other Links
 
 
TB75M - Other
Features
connection
Tapered Female Threaded
Shape
TB
Number of Hubs
3
Hub Location
Tee Side
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Width
1.56 in
Hub Size
3/4 in
Length
6.06 in
Descriptions
Description
3/4" TB FM5 MALL IRON COND BODY
Long Description
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, TB Configuration, 6.06 in Length, 1.56 in Width, Threaded, 1.25 lb/EA
Special Features
Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant
Product Type
Conduit Outlet Body
Short Description
Conduit Outlet Body, 3/4 in, TB Shape Form 35 Body, Malleable Iron
extra long description
APP TB75-M 3/4 FORM 35 TB THREADED
Additional Information
Form
35
body type
Form 35
for use with
Rigid Steel;Rigid Aluminum and IMC Conduit
Standards Met
Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certified;CEC Certified
package quantity
5 CT;50 PK
Connection Type
Threaded
Cable Entry Type
Back
Mounting Type
Threaded
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TB75-M
GTIN
00781381689007
UPC
781381689007
Taxonomies, Classifications, and Categories
Type
Type TB Conduit Outlet Body
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.25 lb/EA
Weight per each
1.25
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Configuration
TB
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds