TC50DCG - 1/2" T FM5 D/C Condulet W/C&G

Appozgcomm

  • $25.12 (Each)
  • $25.12 (Each)

  • $251.20 (Per 10)

  • $1,256.02 (Per 50)

  • $2,512.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC50DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
TC50DCG
Description
1/2" T FM5 D/C Condulet W/C&G
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Trade Size, Threaded Connection, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.82 In Length, 2.06 In Width, 1.64 In Height, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000654 / 00687855000654
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.12 (Each)
Carton
$251.20 (Per 10)
Standard Packaging
$1,256.02 (Per 50)
Resources
Images
 
 
TC50DCG - Small Image
 
TC50DCG - Large Image
 
TC50DCG - Large Image
Attachments
 
 
TC50DCG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1/2 in
Length
4.82 in;122.4 mm
Width
2.06 in;52.3 mm
Height
1.64 in;41.7 mm
Descriptions
Description
1/2" T FM5 D/C CONDULET W/C&G
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1/2 in Trade Size, Threaded Connection, 4.35 cu.in Capacity, 90 ° Angle, 1/2 in Hub Size, 4.82 in Length, 2.06 in Width, 1.64 in Height, 0.3 lb/EA
Short Description
Conduit Outlet Body, 1/2 in, T Shape Form 5 Body, Aluminum
Special Features
Threaded Hubs
extra long description
EGS TC50DCG 1/2 IN THD ALUM TC BDY
Additional Information
body type
Conduit
Connection Type
Threaded
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
50 PK;10 CT
Made in USA
yes
Form
TC
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TC50DCG
GTIN
00687855000654
UPC
687855000654
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Capacity
4.35 cu.in;0.1 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat