TC513 - 1" Emt SS D/C Coupling

Appozgcomm

  • $2.95 (Each)
  • $2.95 (Each)

  • $29.47 (Per 10)

  • $294.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC513
Manufacturer
Appozgcomm
Manufacturer's Part Number
TC513
Description
1" Emt SS D/C Coupling
Emt Set Screw Coupling, 1 In Trade Size, TC-500 Model, Zinc Die Cast Material, 2.27 In Length, 1.53 In Diameter, 39 LB
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855105137 / 00687855105137
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.95 (Each)
Carton
$29.47 (Per 10)
Standard Packaging
$294.66 (Per 100)
Resources
Images
 
 
TC513 - Small Image
 
TC513 - Large Image
 
TC513 - Large Image
Attachments
 
 
TC513 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
2.27 in
Diameter
1.53 in
Descriptions
Description
1" EMT SS D/C COUPLING
Product Type
Emt Set Screw Coupling
Special Features
Concrete-Tight
Long Description
EMT Set Screw Coupling, 1 in Trade Size, TC-500 Model, Zinc Die Cast Material, 2.27 in Length, 1.53 in Diameter, 39 lb
Short Description
EMT Set Screw Coupling, TC-500, 1 in, Zinc Die-Cast
extra long description
EGS TC-513 1 IN EMT SSCR CPLG ZNC D
Additional Information
includes
Set Screw
for use with
Aluminum or Steel Electrical Metallic Tubing
Standards Met
UL 514B;UL E35001;CSA C22.2 No.18.3;CSA Certified 208044
package quantity
1 PK;10 CT
Made in USA
yes
Connector Type
SET SCREW
outside diameter
1.53
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TC513
Model
TC-500
GTIN
00687855105137
UPC
687855105137
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
EMT Conduit Straight Set Screw Coupling
Trade Size
Trade Size
1
Packaging
Weight
39 lb;17.69 kg
Weight per each
0.17
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Concretetight or Dry Location
standard
UL 514B, UL Listed E35001, CSA C22.2 No. 18.3 CSA Certified 208044, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat