TH1801 - 1/2" 2H Rigid Strap

Appozgcomm

  • $0.26 (Each)
  • $0.26 (Each)

  • $13.10 (Per 50)

  • $26.20 (Per 100)

  • $131.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TH1801
Manufacturer
Appozgcomm
Manufacturer's Part Number
TH1801
Description
1/2" 2H Rigid Strap
Features:2.47IN Length X 0.62IN Width X 0.86IN Height, 3/16IN Dia Hole, For Rigid Conduit and Imc, Standard:Ul, Csa C22.2, Size:0.5IN, Material:Steel, Finish:Zinc Plated
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
687855318018 / 00687855318018
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$13.10 (Per 50)
Standard Packaging
$131.00 (Per 500)
Resources
Images
 
 
TH1801 - Small Image
 
TH1801 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
1/2" 2H RIGID STRAP
Product Type
1/2 In 2 Hole Strap STL
Long Description
Features:2.47IN Length X 0.62IN Width X 0.86IN Height, 3/16IN Dia Hole, For Rigid Conduit And IMC, Standard:UL, CSA C22.2, Size:0.5IN, Material:Steel, Finish:Zinc Plated
Special Features
2.47 IN Length X 0.62 IN Width X 0.86 IN Height, 3/16 IN Dia Hole, For Rigid Conduit And IMC
extra long description
EGS TH-1801 1/2 IN 2 HOLE STRAP STL
Manufacturer Information
Manufacturers Part Number
TH1801
Brand
Appleton
GTIN
00687855318018
UPC
687855318018
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
2 Hole Snap-On Strap
Packaging
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Snap-on type two hole straps for rigid conduit and IMC are used where higher load bearing supports are desired.
standard
UL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat