TPC200 - 2" Three Piece Coupling

Appozgcomm

  • $154.91 (Each)
  • $154.91 (Each)

  • $774.52 (Per 5)

  • $3,098.10 (Per 20)

  • $15,490.50 (Per 100)

Available from manufacturer.
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
TPC200
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC-200
Description
2" Three Piece Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855404001 / 00687855404001
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.91 (Each)
Carton
$774.52 (Per 5)
Standard Packaging
$3,098.10 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TPC200 - Small Image
 
TPC200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
2.38
Descriptions
Description
2" THREE PIECE COUPLING
Extra Long Description
EGS TPC-200 2 IN 3 PIECE CPLG
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 2 Inch, For Use With: Rigid or IMC, Material: Malleable Iron
Product Type
2 In 3 Piece CPLG
Special Features
2 IN Trade Size Three Piece Coupling, For Use With Rigid and IMC Conduit
Additional Information
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC200
GTIN
00687855404001
UPC
687855404001
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
2
Packaging
Weight per each
2
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Provides threaded coupling between lengths of conduit and IMC elbows, where neither can be rotated
Standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TPC200.
Jump To:

Similar Items

Similar items are close alternatives to TPC200, though they may not be 100% alike.

Cross Referenced

These items are similar to TPC200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EK200 AFC Cable Systems 00077680285737
EC-200 Appleton Electric 00781381247955
205 Arlington 00018997002051
1126 Bridgeport Fittings 00781747011268
195 Eaton Crouse-Hinds 00784564101952
3PC200 Garvin Industries 00785592400482
65520B Halex 00051411655204
TPC-200 Neer 00687855404001
4-200 O-Z Gedney 00783126612707
375 Producto Electric Corp. 00785244137506
1508 Raco 00050169015087
680-TB Thomas & Betts 00786210006802
EK-406 Thomas & Betts 00785991408102
856 Topaz 00751338186804

* All prices subject to change.

Begin Live Chat