TPC300 - 3" Three Piece Coupling

Appozgcomm

  • $358.53 (Each)
  • $358.53 (Each)

  • $3,585.26 (Per 10)

  • $35,852.60 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPC300
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC-300
Description
3" Three Piece Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 3 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855404506 / 00687855404506
Weight per unit
4.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$358.53 (Each)
Carton
$3,585.26 (Per 10)
Resources
Images
 
 
TPC300 - Small Image
 
TPC300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
2.56
Descriptions
Description
3" THREE PIECE COUPLING
Product Type
3 In 3 Piece CPLG
extra long description
EGS TPC-300 3 IN 3 PIECE CPLG
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 3 Inch, For Use With: Rigid or IMC, Material: Malleable Iron
Special Features
3 IN Trade Size Three Piece Coupling, For Use With Rigid and IMC Conduit
Additional Information
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC-300
GTIN
00687855404506
UPC
687855404506
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
3
Packaging
Weight per each
4.33
Carton
10
Uses, Certifications, and Standards
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
Provides threaded coupling between lengths of conduit and IMC elbows, where neither can be rotated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat