TPC300 - 3" Three Piece Coupling

Appozgcomm

  • $349.56 (Each)
  • $349.56 (Each)

  • $3,495.63 (Per 10)

  • $34,956.28 (Per 100)
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
TPC300
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC-300
Description
3" Three Piece Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 3 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855404506 / 00687855404506
Weight per unit
4.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.56 (Each)
Carton
$3,495.63 (Per 10)
Resources
Images
 
 
TPC300 - Small Image
 
TPC300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
2.56
Descriptions
Description
3" THREE PIECE COUPLING
Product Type
3 In 3 Piece CPLG
extra long description
EGS TPC-300 3 IN 3 PIECE CPLG
Special Features
3 IN Trade Size Three Piece Coupling, For Use With Rigid and IMC Conduit
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 3 Inch, For Use With: Rigid or IMC, Material: Malleable Iron
Additional Information
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC-300
GTIN
00687855404506
UPC
687855404506
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
3
Packaging
Weight per each
4.33
Carton
10
Uses, Certifications, and Standards
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
Provides threaded coupling between lengths of conduit and IMC elbows, where neither can be rotated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPC300.
Jump To:

Cross Referenced

These items are similar to TPC300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC-300 Appleton Electric 781381248051
TPC-300 APPOZGCOMM 00687855404506
207 Arlington 18997002075
1128 Bridgeport Fittings 781747011282
197 Eaton Crouse-Hinds 784564101976
3PC300 Garvin Industries 785592400505
65530B Halex 51411655303
L-507 Madison Electric 784297321573
TPC-300 Neer 687855404506
4-300 O-Z Gedney 783126612806
377 Producto Electric Corp. 785244137704
1512 Raco 50169015124
1029 Sepco n/a
EC300 Steel Components, Inc. n/a
682 Thomas & Betts 786210006826
EK-408 Thomas & Betts 785991408140
858 Topaz 751338187009
EK300 AFC Cable Systems 00077680285751

* All prices subject to change.

Begin Live Chat