TPC400 - 4" Three Piece Coupling

Appozgcomm

  • $681.44 (Each)
  • $681.44 (Each)

  • $3,407.21 (Per 5)

  • $68,144.28 (Per 100)
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
TPC400
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC400
Description
4" Three Piece Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 4 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855405008 / 00687855405008
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$681.44 (Each)
Carton
$3,407.21 (Per 5)
Resources
Images
 
 
TPC400 - Small Image
 
TPC400 - Large Image
Attachments
 
 
TPC400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
3.94
Descriptions
Description
4" THREE PIECE COUPLING
Product Type
4 In 3 Piece CPLG
extra long description
EGS TPC-400 4 IN 3 PIECE CPLG
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 4 Inch, For Use With: Rigid or IMC, Material: Malleable Iron
Special Features
4 IN Trade Size Three Piece Coupling, For Use With Rigid and IMC Conduit
Additional Information
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC400
GTIN
00687855405008
UPC
687855405008
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
4
Packaging
Weight per each
5.2
Carton
5
Uses, Certifications, and Standards
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
Provides threaded coupling between lengths of conduit and IMC elbows, where neither can be rotated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPC400.
Jump To:

Cross Referenced

These items are similar to TPC400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC-400 Appleton Electric 781381248150
TPC-400 APPOZGCOMM 00687855405008
209 Arlington 18997002099
1130 Bridgeport Fittings 781747011305
199 Eaton Crouse-Hinds 784564101990
3PC400 Garvin Industries 785592400529
65540B Halex 51411655402
L-509 Madison Electric 784297321597
TPC-400 Neer 687855405008
4-400 O-Z Gedney 783126612905
379 Producto Electric Corp. 785244137902
1516 Raco 50169015162
1031 Sepco n/a
EC400 Steel Components, Inc. n/a
684 Thomas & Betts 786210006840
EK-410 Thomas & Betts 785991408188
860 Topaz 751338187207
EK400 AFC Cable Systems 00077680285775

* All prices subject to change.

Begin Live Chat