TPC50 - 1/2" Rigid Three Piece Coupling

Appozgcomm

  • $11.37 (Each)
  • $11.37 (Each)

  • $227.34 (Per 20)

  • $1,136.68 (Per 100)
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
TPC50
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC50
Description
1/2" Rigid Three Piece Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1/2 Inch, For Use With: Rigid or Imc, Material: Zinc Die Cast
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855402502 / 00687855402502
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.37 (Each)
Carton
$227.34 (Per 20)
Standard Packaging
$1,136.68 (Per 100)
Resources
Images
 
 
TPC50 - Small Image
 
TPC50 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
1.36
Descriptions
Description
1/2" RIGID THREE PIECE COUPLING
Product Type
1/2 In 3 Piece CPLG
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1/2 Inch, For Use With: Rigid or IMC, Material: Zinc Die Cast
Special Features
1/2 IN Trade Size Three Piece Coupling, For Use With Rigid and IMC Conduit
extra long description
EGS TPC-50 1/2 IN 3 PIECE CPLG
Additional Information
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC50
GTIN
00687855402502
UPC
687855402502
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.19
Carton
20
Package
100
Uses, Certifications, and Standards
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
Provides threaded coupling between lengths of conduit and IMC elbows, where neither can be rotated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPC50.
Jump To:

Cross Referenced

These items are similar to TPC50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC-50 Appleton Electric 781381247702
TPC-50 APPOZGCOMM 00687855402502
200 Arlington 18997002006
1121 Bridgeport Fittings 781747011213
190M Eaton Crouse-Hinds 784564101907
3PC50 Garvin Industries 785592400536
65505B Halex 51411655051
L-500 Madison Electric 784297321504
TPC-50 Neer 687855402502
18354 O-Z Gedney 783126612455
370 Producto Electric Corp. 785244137001
1502 Raco 50169015025
1022 Sepco n/a
EC50 Steel Components, Inc. n/a
675 Thomas & Betts 00786210006758
EK-401 Thomas & Betts 785991408003
851 Topaz 751338186309
EK50 AFC Cable Systems 00077680285683

* All prices subject to change.

Begin Live Chat