TWCC3850 - 3/8FLX to 1/2EMT CPLG

Appleton

  • $6.18 (Each)
  • $6.18 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWCC3850
Manufacturer
Appleton
Manufacturer's Part Number
TWCC-38-50
Description
3/8FLX to 1/2EMT CPLG
Combination Coupling, Trade Size: 1/2 In, Outside Diameter: 1.06 In, Length: 1.47 In, Flexibility: Flexible and Emt, Material: Malleable Iron Body and Nut, Connection: Compression, For Emt to Flexible Metal Conduit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emt to Flexible Metallic Conduit Combination Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381691659 / 00781381691659
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Resources
Images
 
 
TWCC3850 - Small Image
 
TWCC3850 - Large Image
Attachments
 
 
TWCC3850 - Specification Sheet
Other Links
 
 
TWCC3850 - Other
 
TWCC3850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Dimensions and Weight
Length
1.47
Descriptions
Product Type
1/2 In Combination Coupling
Description
3/8FLX TO 1/2EMT CPLG
Long Description
Combination Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.06 IN, Length: 1.47 IN, Flexibility: Flexible And EMT, Material: Malleable Iron Body And Nut, Connection: Compression, For EMT To Flexible Metal Conduit
extra long description
APP TWCC-38-50 1/2 IN COMBINATION C
Additional Information
outside diameter
1.06
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
TWCC-38-50
GTIN
00781381691659
UPC
781381691659
Taxonomies, Classifications, and Categories
Type
Combination Coupling
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
For EMT To Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat