TWR100 - 1-In Rig to Emt CPLG

Appleton

  • $16.76 (Each)
  • $16.76 (Each)

  • $1,676.40 (Per 100)
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
TWR100
Manufacturer
Appleton
Manufacturer's Part Number
TWR-100
Description
1-In Rig to Emt CPLG
Combination Coupling, Trade Size: 1 In, Outside Diameter: 1.59 In, Length: 1.41 In, Flexibility: Rigid and Emt, Material: Steel, Connection: Female Threaded, Standard: Ul 514 B, Ul File Number E14895 (TWLL), E14814 (TWCC), Nema FB-1, For
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emt to Rigid Combination Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381176828 / 00781381176828
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.76 (Each)
Carton
$16.76 (Each)
Resources
Images
 
 
TWR100 - Small Image
 
TWR100 - Large Image
Attachments
 
 
TWR100 - Specification Sheet
Other Links
 
 
TWR100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Dimensions and Weight
Length
1.41
Descriptions
Long Description
Combination Coupling, Trade Size: 1 IN, Outside Diameter: 1.59 IN, Length: 1.41 IN, Flexibility: Rigid And EMT, Material: Steel, Connection: Female Threaded, Standard: UL 514 B, UL File Number E14895 (TWLL), E14814 (TWCC), NEMA FB-1, For
Special Features
Compact design;Quick installations;Rain and concrete tight
Product Type
1 In Combination Coupling
Description
1-IN RIG TO EMT CPLG
extra long description
APP TWR-100 1 IN COMBINATION COUPLI
Additional Information
outside diameter
1.59
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
TWR-100
GTIN
00781381176828
UPC
781381176828
Taxonomies, Classifications, and Categories
Type
Combination Coupling
Trade Size
Trade Size
1
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
For Joining Lengths Of Steel EMT To Various Raceway Systems
standard
UL 514 B, UL File Number E14895 (TWLL), E14814 (TWCC), NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TWR100.
Jump To:

Cross Referenced

These items are similar to TWR100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWR-100 Appleton Electric 00781381176828
292-MS Bridgeport Fittings 00781747202925
532 Eaton Crouse-Hinds 00784564105325
692 Eaton Crouse-Hinds 00784564106926
RTE-100 Garvin Industries 00785592140128
MERC-100 Madison Electric 00784297005350
ETR-100 O-Z Gedney 00783126128109
1354 Raco 00050169013540
532 Thomas & Betts 00786210005324
532 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat