UNF100NR - 1-In Female Union

Appleton

  • $33.81 (Each)
  • $33.81 (Each)
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
UNF100NR
Manufacturer
Appleton
Manufacturer's Part Number
UNF100NR
Description
1-In Female Union
Unilets Unf Union, Trade Size: 1 In, Outside Diameter: 2 In, Length: 1.72 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Number E10444, Ul Listed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381234146 / 00781381234146
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.81 (Each)
Resources
Images
 
 
UNF100NR - Small Image
 
UNF100NR - Large Image
Attachments
 
 
UNF100NR - Specification Sheet
Other Links
 
 
UNF100NR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Dimensions and Weight
Length
1.72
Descriptions
Product Type
1 Union Connector Type Unf
Description
1-IN FEMALE UNION
extra long description
APP UNF100NR 1 UNION CONNECTOR TYPE
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNF unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit
Long Description
UNILETS UNF Union, Trade Size: 1 IN, Outside Diameter: 2 IN, Length: 1.72 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL File Number E10444, UL Listed
Additional Information
outside diameter
2
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
UNF100NR
GTIN
00781381234146
UPC
781381234146
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
UNF Union
Trade Size
Trade Size
1
Packaging
Weight per each
0.47
Carton
1
Uses, Certifications, and Standards
Application
For Connecting Conduit To Conduit
standard
and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF100NR.
Jump To:

Cross Referenced

These items are similar to UNF100NR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF100NR Appleton Electric 00781381234146
UNF305 Eaton Crouse-Hinds 00782274644103
UNF3 Killark 00783936010489
UNF-100S O-Z Gedney 00783126552041
UNF305 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat