UNF100NRA - 1" Alu Union

Appleton

  • $51.69 (Each)
  • $51.69 (Each)

  • $258.45 (Per 5)

  • $2,584.50 (Per 50)
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
UNF100NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNF100NR-A
Description
1" Alu Union
Unilets Unf Union, Trade Size: 1 In, Outside Diameter: 2 In, Length: 1.72 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203), Ul
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381234160 / 00781381234160
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.69 (Each)
Carton
$258.45 (Per 5)
Standard Packaging
$2,584.50 (Per 50)
Resources
Images
 
 
UNF100NRA - Small Image
 
UNF100NRA - Large Image
Attachments
 
 
UNF100NRA - Specification Sheet
Other Links
 
 
UNF100NRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Dimensions and Weight
Length
1.72
Descriptions
Description
1" ALU UNION
Product Type
1 Union Connector Type Unf
extra long description
APP UNF100NR-A 1 UNION CONNECTOR TY
Long Description
UNILETS UNF Union, Trade Size: 1 IN, Outside Diameter: 2 IN, Length: 1.72 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (1203), UL
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNF unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit
Additional Information
outside diameter
2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF100NR-A
GTIN
00781381234160
UPC
781381234160
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
UNF Union
Trade Size
Trade Size
1
Packaging
Weight per each
0.21
Carton
5
Package
50
Uses, Certifications, and Standards
standard
and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, d
Application
For Connecting Conduit To Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF100NRA.
Jump To:

Cross Referenced

These items are similar to UNF100NRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XU4 Adalet 00781063183038
UNF100NR-A Appleton Electric 00781381234160
UNF305-SA Eaton Crouse-Hinds 00782274101842
GUF-3 Killark 00783936270036
UNF-100A O-Z Gedney 00783126551808

* All prices subject to change.

Begin Live Chat