UNY150NRA - 1-1/2" Fem/Male Union

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

In-Stock: 12 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNY150NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNY150NR-A
Description
1-1/2" Fem/Male Union
Unilets Uny Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 3-1/4 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Stan
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257763 / 00781381257763
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
UNY150NRA - Small Image
 
UNY150NRA - Large Image
Attachments
 
 
UNY150NRA - Specification Sheet
Other Links
 
 
UNY150NRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Female Threaded
Dimensions and Weight
Length
3-1/4
Descriptions
Product Type
1-1/2 Union Conn Type Uny
Description
1-1/2" FEM/MALE UNION
extra long description
APP UNY150NR-A 1-1/2 UNION CONN TYP
Long Description
UNILETS UNY Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 3-1/4 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Stan
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNY unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit;With removable male nipple
Additional Information
outside diameter
3.06
Manufacturer Information
Manufacturers Part Number
UNY150NR-A
Brand
Appleton
GTIN
00781381257763
UPC
781381257763
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
UNY Union
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.7
Carton
5
Package
25
Uses, Certifications, and Standards
standard
and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d
Application
For Connecting Conduit To Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat