UNY200NR - 2" Male Union

Appleton

  • $119.26 (Each)
  • $119.26 (Each)

  • $1,192.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNY200NR
Manufacturer
Appleton
Manufacturer's Part Number
UNY200NR
Description
2" Male Union
Unilets Uny Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 3.63 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epox
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257770 / 00781381257770
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.26 (Each)
Carton
$1,192.60 (Per 10)
Resources
Images
 
 
UNY200NR - Small Image
 
UNY200NR - Large Image
Attachments
 
 
UNY200NR - Specification Sheet
Other Links
 
 
UNY200NR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Female Threaded
Dimensions and Weight
Length
3.63
Descriptions
Product Type
2 Union Connector Type Uny
Description
2" MALE UNION
Long Description
UNILETS UNY Union, Trade Size: 2 IN, Outside Diameter: 3.72 IN, Length: 3.63 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epox
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNY unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit;With removable male nipple
extra long description
APP UNY200NR 2 UNION CONNECTOR TYPE
Additional Information
outside diameter
3.72
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNY200NR
GTIN
00781381257770
UPC
781381257770
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
UNY Union
Trade Size
Trade Size
2
Packaging
Weight per each
2.7
Carton
10
Uses, Certifications, and Standards
standard
and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d
Application
For Connecting Conduit To Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat