WDX110 - 5-1" 1G Deep Box

Appozgcomm

  • $68.30 (Each)
  • $68.30 (Each)

  • $819.63 (Per 12)

  • $6,830.23 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WDX110
Manufacturer
Appozgcomm
Manufacturer's Part Number
WDX110
Description
5-1" 1G Deep Box
Outlet Boxes, One-Gang Weatherproof, Closure Plugs, Ground Screw and Mounting Lugs Included, Material: Aluminum Diecast, Ul Standard: 514A, 2-5/8" Deep, Volume: 25.5", Hub Size: 1", 5 Hubs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
687855030682 / 00687855030682
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.30 (Each)
Carton
$819.63 (Per 12)
Resources
Images
 
 
WDX110 - Small Image
 
WDX110 - Large Image
Attachments
 
 
WDX110 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.56 X 2.81
Descriptions
Description
5-1" 1G DEEP BOX
extra long description
EGS WDX110 1 GANG 2-5/8 DEEP 5 1 HU
Product Type
1 Gang 2-5/8 Deep 5 1 Hubs
Long Description
Outlet Boxes, One-Gang Weatherproof, Closure plugs, ground screw and mounting lugs included, Material: aluminum diecast, UL Standard: 514A, 2-5/8" deep, Volume: 25.5", Hub Size: 1", 5 Hubs
Special Features
1 Gang, Hub Size 1 IN, 2-5/8 IN deep, With Closure Plugs, Ground Screw And Mounting Lugs
Additional Information
Knockouts
5
number of outlet
5
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WDX110
GTIN
00687855030682
UPC
687855030682
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
One Gang Weatherproof Outlet Boxes
Packaging
Weight per each
1
Carton
12
Uses, Certifications, and Standards
standard
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema FB-1, OS-1;UL Listed E2527;UL Standard 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat