WERX75 - 4-3/4 Round Ext

Appozgcomm

  • $26.22 (Each)
  • $26.22 (Each)

  • $472.00 (Per 18)

  • $2,622.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WERX75
Manufacturer
Appozgcomm
Manufacturer's Part Number
WERX75
Description
4-3/4 Round Ext
Round Weatherproof Outlet Box and Extension 1.62 In Deep With (4) 3/4 In Hubs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
687855030880 / 00687855030880
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.22 (Each)
Carton
$472.00 (Per 18)
Resources
Images
 
 
WERX75 - Small Image
 
WERX75 - Large Image
Attachments
 
 
WERX75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
4.12
Descriptions
Description
4-3/4 ROUND EXT
Product Type
RND Ext Ring 4 3/4 In Hubs
extra long description
EGS WERX75 RND EXT RING 4 3/4 IN HU
Long Description
Round Weatherproof Outlet Box and Extension 1.62 IN Deep With (4) 3/4 IN Hubs
Special Features
Hub Size 3/4 IN, 1.62 IN deep, With Closure Plugs, Ground Screw And Mounting Lugs
Additional Information
Knockouts
4
number of outlet
4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WERX75
GTIN
00687855030880
UPC
687855030880
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round Weather Proof Outlet Box
Packaging
Weight per each
0.52
Carton
18
Uses, Certifications, and Standards
standard
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema FB-1, OS-1;UL Listed E2527;UL Standard 514A
Application
Used to provide additional capacity needed for NEC box fill requirements.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat