WPLG104 - 1" Close Up Plug (Bag Of 4)

Appozgcomm

  • $4.93 (Each)
  • $4.93 (Each)

  • $246.72 (Per 50)

  • $493.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLG104
Manufacturer
Appozgcomm
Manufacturer's Part Number
WPLG104
Description
1" Close Up Plug (Bag Of 4)
Weatherproof Accessories and Replacement Parts, (4)1 In Closure Plugs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
N/A
UPC/GTIN
687855031351 / 00687855031351
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.93 (Each)
Carton
$246.72 (Per 50)
Resources
Attachments
 
 
WPLG104 - Specification Sheet
Images
 
 
WPLG104 - Large Image
 
WPLG104 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Descriptions
Description
1" CLOSE UP PLUG (BAG OF 4)
Product Type
1 In Close Up Plugs (Bag Of 4)
Long Description
Weatherproof Accessories and Replacement Parts,(4)1 IN Closure Plugs
Special Features
4 - 1 Inch Close Up Plug
extra long description
EGS WPLG104 1 IN CLOSE UP PLUGS (BA
Additional Information
Hole Diameter
1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WPLG104
GTIN
00687855031351
UPC
687855031351
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Close Up Plugs
Packaging
Weight per each
0.16
Carton
50
Uses, Certifications, and Standards
Application
Used to close a knockout in a weatherproof box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat