WPLG504 - 4-1/2" Closure Plugs

Appozgcomm

  • $4.38 (Each)
  • $4.38 (Each)

  • $328.70 (Per 75)

  • $438.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLG504
Manufacturer
Appozgcomm
Manufacturer's Part Number
WPLG504
Description
4-1/2" Closure Plugs
Pack Of (4) 1/2 In Gray Close Plugs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
N/A
UPC/GTIN
687855030279 / 00687855030279
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$328.70 (Per 75)
Resources
Images
 
 
WPLG504 - Small Image
 
WPLG504 - Large Image
Attachments
 
 
WPLG504 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Descriptions
Description
4-1/2" CLOSURE PLUGS
Product Type
1/2 In Close Up Plugs Bag Of 4 Gry
Long Description
Pack of (4) 1/2 IN Gray Close Plugs
Special Features
4 - 1/2 Inch Close Up Plug
extra long description
EGS WPLG504 1/2 IN CLOSE UP PLUGS B
Additional Information
Hole Diameter
1/2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WPLG504
GTIN
00687855030279
UPC
687855030279
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Close Up Plugs
Packaging
Weight per each
0.07
Carton
75
Uses, Certifications, and Standards
Application
Used to close a knockout in a weatherproof box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat