WSX150 - 5-1/2" 1G WP Box

Appozgcomm

  • $17.42 (Each)
  • $17.42 (Each)

  • $348.45 (Per 20)

  • $1,742.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WSX150
Manufacturer
Appozgcomm
Manufacturer's Part Number
WSX150
Description
5-1/2" 1G WP Box
One Gang Weatherproof Outlet Box and Extension 2 In Deep With (5) 1/2 In Hubs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
687855030637 / 00687855030637
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.42 (Each)
Carton
$17.42 (Each)
Standard Packaging
$348.45 (Per 20)
Resources
Attachments
 
 
WSX150 - Specification Sheet
Images
 
 
WSX150 - Small Image
 
WSX150 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.56 X 2.81
Descriptions
Description
5-1/2" 1G WP BOX
Product Type
1 Gang Box 5 1/2 In Hubs Xtype
extra long description
EGS WSX150 1 GANG BOX 5 1/2 IN HUBS
Long Description
One Gang Weatherproof Outlet Box and Extension 2 IN Deep With (5) 1/2 IN Hubs
Special Features
1 Gang, Hub Size 1/2 IN, 2 IN deep, With Closure Plugs, Ground Screw And Mounting Lugs
Additional Information
Knockouts
5
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WSX150
GTIN
00687855030637
UPC
687855030637
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
One Gang Weatherproof Outlet Boxes
Packaging
Weight per each
0.69
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema FB-1, OS-1;UL Listed E2527;UL Standard 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat