WVG1 - 1G Vert Gfci CVR

Appozgcomm

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WVG1
Manufacturer
Appozgcomm
Manufacturer's Part Number
WVG1
Description
1G Vert Gfci CVR
Single Gang Weatherproof, Vertical, Self Closing Cover For Gfci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
687855030132 / 00687855030132
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WVG1 - Small Image
 
WVG1 - Large Image
Attachments
 
 
WVG1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
2.125
Descriptions
Product Type
1 Gang Vert Gfci Gry
Description
1G VERT GFCI CVR
Long Description
Single Gang Weatherproof, Vertical, Self Closing Cover for GFCI
Special Features
1 Gang, Self Closing Cover, Gasket and Mounting Hardware included
extra long description
EGS WVG1 1 GANG VERT GFCI GRY
Additional Information
number of outlet
1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WVG1
GTIN
00687855030132
UPC
687855030132
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
One Gang Weatherproof Cover
Packaging
Weight per each
0.42
Carton
24
Uses, Certifications, and Standards
standard
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema OS-1;UL Listed E2527;UL Standard 514D
Application
For use with GFCI
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat