X37SA - 1" Alu FM7 X Condulet

Appleton

  • $60.23 (Each)
  • $60.23 (Each)

  • $120.46 (Per 2)

  • $602.30 (Per 10)

In-Stock: 6 available at other locations ( find a store with stock)
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
X37SA
Manufacturer
Appleton
Manufacturer's Part Number
X37SA
Description
1" Alu FM7 X Condulet
Conduit Outlet Body, Epoxy Powder Coated, 1 In Hub Size, 1.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381601146 / 00781381601146
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.23 (Each)
Carton
$120.46 (Per 2)
Standard Packaging
$602.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
X37SA - Small Image
 
X37SA - Large Image
Attachments
 
 
X37SA - Specification Sheet
Other Links
 
 
X37SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1
Height
2-1/4
Length
7-1/4
Width
3.88
Descriptions
Product Type
Conduit Outlet Body
Description
1" ALU FM7 X CONDULET
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1 in Hub Size, 1.08 lb/EA
Short Description
Conduit Outlet Body, 1 in, X Shape Form 7 Body, Aluminum
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
extra long description
APP X37SA 1 FM7 BODY TYPE X -ALUM
Additional Information
body type
Conduit
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/514B;CSA C22.2;Federal Specification W-C-586B
package quantity
10 PK;2 CT
Made in USA
yes
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
X37SA
GTIN
00781381601146
UPC
781381601146
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type X Conduit Outlet Body
Packaging
Weight
1.08 lb/EA
Weight per each
1.08
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Hazardous Locations
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available
Siloam Springs
4 View Store
These alternate items can be purchased instead of X37SA.
Jump To:

Similar Items

Similar items are close alternatives to X37SA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Alumi...
  • Our Part #: X37SA
  • Nacogdoches Availability: 7
  • Total Availability: In Stock
  • MFR Part #: X37 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($231.62) ·
X37SA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$115.81

Each

QTY:
Each
Add
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Hub Size, 0.8 LB/Ea
  • MFR Part #: X27SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($244.10) · 25 ($1,220.50) ·
X27SA - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$48.82

Each

QTY:
Each
Add
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7-1/4 I...
  • MFR Part #: X37
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
X37 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Hub Size, 2.89 LB/Ea
  • MFR Part #: X17SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($184.25) · 25 ($921.25) ·
X17SA - Appleton/Oz Gedney

Check local availability

Total Availability: Out of Stock

Book Price

$36.85

Each

QTY:
Each
Add
1" X Hub, Aluminum Form 7 Conduit Body,
  • MFR Part #: X37SA
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 2 ($214.46) ·
X37SA - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$107.23

Each

QTY:
Each
Add
1 1/4 FM7 BODY TYPE X -ALUM
  • MFR Part #: X47-SA
  • GTIN: 00781381606783
  • Manufacturer: Appleton
1 1/2 FM7 BODY TYPE X -ALUM
  • MFR Part #: X57SA
  • GTIN: 00781381606790
  • Manufacturer: Appleton
2 FM7 BODY TYPE X -ALUM
  • MFR Part #: X67-SA
  • GTIN: 00781381606813
  • Manufacturer: Appleton
Cross Referenced

These items are similar to X37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X37-SA Appleton Electric 781381601146
X37-SA Eaton Crouse-Hinds 00782274746111
X37SA Killark 00783936080604
X37-SA O-Z Gedney 00781381601146
X37SA Thomas & Betts 00786210104461

* All prices subject to change.

Begin Live Chat