128 - 2-In Clamp-On Entr Cap

Arlington

  • $30.87 (Each)
  • $30.87 (Each)

  • $3,086.60 (Per 100)
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
128
Manufacturer
Arlington
Manufacturer's Part Number
128
Description
2-In Clamp-On Entr Cap
Mast Reducer Entrance Caps. Mast Size 2" and A Cap Size Of 1-1/4". Hole Size Of (2) .43 and (3) .63 Holes. Set Screw Type.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997001283 / 00018997001283
Weight per unit
0.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.87 (Each)
Carton
$30.87 (Each)
Resources
Images
 
 
128 - Small Image
 
128 - Large Image
Attachments
 
 
128 - Specification Sheet
Other Links
 
 
128 - Other
 
128 - Other
 
128 - Other
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
Aluminum
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(4.020) x W(4.842) x H(3.055)
Descriptions
extra long description
ARL 128 2" X 1-1/4" ENTRAN CAP
Product Type
2" X 1-1/4" Entran Cap
Description
2-IN CLAMP-ON ENTR CAP
Long Description
Mast reducer entrance caps. Mast Size 2" and a cap size of 1-1/4". Hole Size of (2) .43 and (3) .63 holes. Set Screw Type.
Special Features
1-1/4in. Cap Size
Additional Information
Cable Entry
Silver
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997001283
UPC
018997001283
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Set-Screw
Trade Size
Trade Size
2
Packaging
Weight per each
0.745
Carton
1
Uses, Certifications, and Standards
Enclosure
Aluminum
Application
Service Entrance Cap
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 128.
Jump To:

Similar Items

Similar items are close alternatives to 128, though they may not be 100% alike.

2-1/2 MAST RED ENT CAP
  • MFR Part #: 129
  • GTIN: 00018997001290
  • Manufacturer: Arlington
Cross Referenced

These items are similar to 128 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
128 Arlington 00018997001283
1246-MT Bridgeport Fittings 00781747012647
EHMT1 Eaton Crouse-Hinds 00662277002318
L805M Madison Electric 00784297370854
1050 Neer n/a
2358 Raco n/a
L805M Thomas & Betts n/a
704 Topaz 00751338173903
712 Producto Electric Corp. n/a

* All prices subject to change.

Begin Live Chat