144 - 1-1/2" Clamp Type Entr Cap

Arlington

  • $14.58 (Each)
  • $14.58 (Each)

  • $43.75 (Per 3)

  • $218.76 (Per 15)

  • $1,458.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
144
Manufacturer
Arlington
Manufacturer's Part Number
144
Description
1-1/2" Clamp Type Entr Cap
1-1/2" Aluminum Entrance Cap, Clamp On Type For Rigid Imc and Emt. Hole Sizes 2 At .60 and 3 At .75.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997001443 / 00018997001443
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.58 (Each)
Carton
$43.75 (Per 3)
Standard Packaging
$218.76 (Per 15)
Resources
Images
 
 
144 - Small Image
 
144 - Large Image
Attachments
 
 
144 - Specification Sheet
Other Links
 
 
144 - Other
 
144 - Other
 
144 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(4.340) x W(4.850) x H(3.352)
Descriptions
Description
1-1/2" CLAMP TYPE ENTR CAP
Product Type
1-1/2" Clamp-On Cap
Long Description
1-1/2" Aluminum entrance cap, clamp on type for rigid IMC and EMT. Hole Sizes 2 at .60 and 3 at .75.
extra long description
ARL 144 1-1/2" CLAMP-ON CAP
Additional Information
Cable Entry
Silver
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997001443
UPC
018997001443
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Clamp-On
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.78
Carton
3
Package
15
Uses, Certifications, and Standards
Enclosure
Aluminum
Application
Rigid/IMC/EMT Cable
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat