2025 - #2-1/2 1-1/4" Pipe Hanger W/Bolt

Arlington

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2025
Manufacturer
Arlington
Manufacturer's Part Number
2025
Description
#2-1/2 1-1/4" Pipe Hanger W/Bolt
Pipe Hanger, 2-1/2 to 3 In Trade Size, Silver/Plated, Rigid: 1-1/4 In;Emt: 1-1/4 to 1-1/2 In Cable Size, 0.875 In Width, 3.265 In Height, 0.095 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997020253 / 00018997020253
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2025 - Large Image
 
2025 - Small Image
Attachments
 
 
2025 - Specification Sheet
Other Links
 
 
2025 - Other
 
2025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
0.875 in
Height
3.265 in
Size
L(3.265) x W(0.875) x H(1.206)
Descriptions
Description
#2-1/2 1-1/4" PIPE HANGER W/BOLT
Product Type
Pipe Hanger
Long Description
Pipe Hanger, 2-1/2 to 3 in Trade Size, Silver/Plated, Rigid: 1-1/4 in;EMT: 1-1/4 to 1-1/2 in Cable Size, 0.875 in Width, 3.265 in Height, 0.095 lb/EA
Short Description
Pipe Hanger, 2-1/2 to 3 in, Silver/Plated
Special Features
1/4 in Bolt and 1/4 in Hex Nut
extra long description
ARL 2025 #2-1/2 PIPE HGR W/BOLT
Additional Information
Color/Finish
Silver/Plated
Cable Size
Rigid: 1-1/4 in;EMT: 1-1/4 to 1-1/2 in
for use with
AC and MC Cable
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
2025
GTIN
00018997020253
UPC
018997020253
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Pipe Hanger
Trade Size
Trade Size
2-1/2 to 3 in
Packaging
Weight
0.095 lb/EA
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
For EMT or Rigid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat