2070 - #7 3" Pipe Hanger W/Bolt

Arlington

  • $2.66 (Each)
  • $2.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2070
Manufacturer
Arlington
Manufacturer's Part Number
2070
Description
#7 3" Pipe Hanger W/Bolt
#7 Trade Size, Plated Steel With 1/4 Bolt and 1/4 Hex Nut, Pipe Size Rigid 3", Emt Size 3".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997020703 / 00018997020703
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Resources
Attachments
 
 
2070 - Specification Sheet
Images
 
 
2070 - Large Image
 
2070 - Small Image
Other Links
 
 
2070 - Other
 
2070 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(5.180) x W(1.250) x H(1.160)
Descriptions
Description
#7 3" PIPE HANGER W/BOLT
Product Type
#7 Pipe Hanger W/Bolt
Long Description
#7 Trade Size, Plated steel with 1/4 bolt and 1/4 hex nut, pipe size RIGID 3", EMT size 3".
Special Features
Supplied with 1/4IN nut and 1/4IN bolt
extra long description
ARL 2070 #7 PIPE HANGER W/BOLT
Additional Information
Cable Size
Rigid: 3; EMT: 3
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
2070
GTIN
00018997020703
UPC
018997020703
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Pipe Hanger
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
For EMT or Rigid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat